Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut to Length Shafting - Carbon Steel, 1.000 in Diameter, C.T.L. Overall Length, 60 to 64 HRC, Class - L, Pre-Drilled
MI ITEM #02355882
MFR #WZ1L-PDT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WZ1"L-PDT SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    Carbon Steel
  • Shafting Style
    Cut to Length
  • Rail Screw Size
    1/4-20
  • Hardness
    60 to 64 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Pre-Drilled
  • Series
    WZ PDT
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text