Specifications
Dimensions
- Nominal Diameter1.000 in
- Overall LengthC.T.L.
Details
- Component TypeShafting
- Hardness54 to 56 HRC
- Manufacturer Catalog
- MaterialStainless Steel
- Measurement StandardInch
- SeriesWZ
- Shafting StyleCut to Length
- Tolerance ClassClass - L
Overview
Mfr description
WZ1"L-X46CR13 SHAFT
- High precision raceways for economical linear guidance systems
- Made from corrosion-resistant steel to ISO 683-17 and EN 10 880
- Can be designed to include radial or axial tapped holes as well as special end configurations
- Also available in standard steel and standard steel with hard chromium plating