Motion
WZ1L-X46CR13-PDT

INA (SCHAEFFLER)
WZ1L-X46CR13-PDT

Cut to Length Shafting - Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, 54 to 56 HRC, Class - L, Pre-Drilled
Mi Item #02355884
MFR #WZ1L-X46CR13-PDT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
WZ1L-X46CR13-PDT

Cut to Length Shafting - Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, 54 to 56 HRC, Class - L, Pre-Drilled
Mi Item #02355884
MFR #WZ1L-X46CR13-PDT

Mfr description
WZ1"L-X46CR13-PDT SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    1.000 in
  • Overall Length
    C.T.L.
  • Rail Screw Size
    1/4-20

Details

  • Component Type
    Shafting
  • Hardness
    54 to 56 HRC
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Measurement Standard
    Inch
  • Options Included
    Pre-Drilled
  • Series
    WZ PDT
  • Shafting Style
    Cut to Length
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)