Specifications
Dimensions
- Nominal Diameter1.000 in
- Overall LengthC.T.L.
Details
- Component TypeShafting
- Hardness60 to 64 HRC
- Manufacturer Catalog
- MaterialCarbon Steel
- Measurement StandardInch
- SeriesWZ
- Shafting StyleCut to Length
- Tolerance ClassClass - S
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)