Overview
Mfr description
WZ1/2"L-X46CR13 SHAFT
- High precision raceways for economical linear guidance systems
- Made from corrosion-resistant steel to ISO 683-17 and EN 10 880
- Can be designed to include radial or axial tapped holes as well as special end configurations
- Also available in standard steel and standard steel with hard chromium plating
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Overall LengthC.T.L.
- MaterialStainless Steel
- Shafting StyleCut to Length
- Hardness54 to 56 HRC
- Tolerance ClassClass - L
- SeriesWZ
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data