Motion
70/6465NK/S
Leather Palm Glove - S or Size 7, Split Leather, Thermal Lined, Yellow, Blue
MI ITEM #02356053
MFR #70/6465NK/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Split Leather, Thermal Lined, Yellow, Blue
MI ITEM #02356053
MFR #70/6465NK/S

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70/6465NK/S BLUE-GOLD SMALL GLOVE
  • Gunn pattern
  • Safety cuff
  • 3M Thinsulate® liner provides protection from cold
  • Waterproof vinyl liner prevents hands from getting wet
  • Extended knit wrist provides additional weather protection
  • Recommended for temperatures down to -36°F (-38°C)
  • Color: Blue with yellow back
  • Applications: Cold conditions work including construction, forestry, snow clearing, de-icing, highway work, baggage handling, maintenance work and cold storage

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Blue, Yellow
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Waterproof
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Thinsulate® Lined
  • Material
    Cowhide Leather
  • Weight
    44.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought