Motion
CRYSTAL 1GAL

SIMPLE GREEN
CRYSTAL 1GAL

Crystal Industrial Cleaner Degreaser - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
Mi Item #02356305
MFR #CRYSTAL 1GAL
Price$40.12/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
CRYSTAL 1GAL

Crystal Industrial Cleaner Degreaser - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
Mi Item #02356305
MFR #CRYSTAL 1GAL

Mfr description
0610000619128 CRYSTAL 1-GALLON BOTTLE
  • Concentrated, industrial-strength cleaner/degreaser with no color or scent
  • Easily cut through tough grease, oils and built-up grime on a variety of surfaces
  • Readily biodegradable (OECD 301D) formula
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.12/gl

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    8.884 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • General Information
    Do not use on suede, leather, unfinished wood, opals or pearls.
  • Product Types
    Cleaner / Degreaser
  • Recommended Dilution
    Heavy-Duty - Full Strength to 1:1 Dilution (Example: ½ cup Simple Green + ½ cup water), General Purpose - Up to 1:10 Dilution (Example: 1 oz. Simple Green + 1 cup water), Light Cleaning - Up to 1:30 Dilution (Example: 1 oz. Simple Green + 2 cups water)
  • Scent
    Unscented
  • UPC_NO
    043318000188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)