Motion
BSB020047-T

FAG (SCHAEFFLER)
BSB020047-T

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02356352
MFR #BSB020047-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BSB020047-T

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02356352
MFR #BSB020047-T

Mfr description
BSB2047-SU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BSB2047-SU
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20800 N
  • Radial Static Load Capacity
    43000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    BSB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4047643094955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)