Motion
BSB040090-T

FAG (SCHAEFFLER)
BSB040090-T

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 20 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02356354
MFR #BSB040090-T
List Price$1,329.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BSB040090-T

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 20 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02356354
MFR #BSB040090-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,329.54/each for your price

Overview

Mfr description
BSB040090-T

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    138000 N
  • Max Rpm
    3100 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1.5 mm
  • Series
    BSB
  • UPC_NO
    4026677074324
  • Description
    BSB040090-T
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text