Motion
VA3600
V-Belt Idler Pulley - 17 mm Bore, 3.6 in OD, B Section
MI ITEM #02356683
MFR #VA3600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 17 mm Bore, 3.6 in OD, B Section
MI ITEM #02356683
MFR #VA3600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    17 mm
  • Outside Diameter
    3.6000 in

Details

  • Product Type
    V-Belt Idler Pulleys

Overview

Mfr description
VA3600 W/RB0001 PULLEY
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought