Motion
404 KD HTFS

KOP-FLEX
404 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD, Cplg Size 404
MI ITEM #02356696
MFR #404 KD HTFS
Price$2,083.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD, Cplg Size 404
MI ITEM #02356696
MFR #404 KD HTFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,083.93/each

Specifications

Dimensions

  • Coupling Size Code
    404
  • Weight
    10.96 lbs

Details

  • Compatible Part Number
    404 KD HTFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846355
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD
  • UPC_NO
    662384846355

Overview

Mfr description
404 KD HTFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought