Motion
ZKLF40115-2Z

INA (SCHAEFFLER)
ZKLF40115-2Z

Angular Contact Bearing - 40 mm Bore, 115 mm OD, 3 mm Width, Double Shielded, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #02356890
MFR #ZKLF40115-2Z
Price$6,869.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF40115-2Z

Angular Contact Bearing - 40 mm Bore, 115 mm OD, 3 mm Width, Double Shielded, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #02356890
MFR #ZKLF40115-2Z

Mfr description
ZKLF40115-2Z-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,869.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    3 mm
  • Precision Rating
    Not Rated
  • Weight
    6.73 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Double Shielded
  • Description
    ZKLF40115-2Z-XL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    149000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    ZKLF
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802421125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)