Motion
993K/S
Leather Driver Glove with Keystone Thumb - S or Size 7, Top Grain Cowhide Leather, Regular Grade, Thermal, Color Beige
Mi Item #02356930
MFR #993K/S
Price$8.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - S or Size 7, Top Grain Cowhide Leather, Regular Grade, Thermal, Color Beige
Mi Item #02356930
MFR #993K/S

Mfr description
993K/S LEATHER DRIVERS GLOVE-S
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.76/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    24.765 cm

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    Construction, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    General Protection
  • Series
    993K
  • Stitching Material
    Aramid
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)