Motion
993K/M
Unlined Leather Driver's Gloves - M or Size 8, Split Cowhide Leather, Regular Grade, Color Beige
MI ITEM #02356931
MFR #993K/M
Your Price$7.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver's Gloves - M or Size 8, Split Cowhide Leather, Regular Grade, Color Beige
MI ITEM #02356931
MFR #993K/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.68/pr(List $8.84)

Overview

Mfr description
993K/M LEATHER DRIVERS GLOVE-M
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
  • Stitched with Aramid adding strength and burn resistance
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Regular Grade
  • Color
    Beige
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Aramid
  • Length
    25.908 cm
  • Description Keyword
    Leather Drivers
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Material
    Cowhide Leather
  • Comfort Features
    Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought