Motion
AL822CL
Connecting Link - 822 / 1 in Chain & Pitch, Clevis, Steel Material
Mi Item #02357297
MFR #AL822CL
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 822 / 1 in Chain & Pitch, Clevis, Steel Material
Mi Item #02357297
MFR #AL822CL

Mfr description
AL822 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Chain Size & Pitch
    822 / 1 in
  • Hole Diameter
    0.3138 in, 7.97 mm
  • Link Plate Height
    0.819 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.311 in
  • Pin Length
    0.6440 in, 16.35 mm
  • Pitch
    1 in
  • Plate Height
    0.819 in
  • Plate Thickness
    0.125 in
  • Weight
    0.08 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Clevis
  • Chain Number
    AL822
  • Chain Number & Pitch
    822 / 1 in
  • Chain Standard
    Leaf Chain Standard
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    AL822 Conn Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039178374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)