Motion
650717-C

ARO CORP
650717-C

Fluid Transfer Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 29.0 gpm Max Flow
Mi Item #02357306
MFR #650717-C
Price$1,965.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
650717-C

Fluid Transfer Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 29.0 gpm Max Flow
Mi Item #02357306
MFR #650717-C

Mfr description
650717-C PUMP
  • Designed specifically for dispensing petroleum-based fuel
  • Meet UL-79 specification code
  • Compatible with gasoline, diesel fuel, kerosene, aviation fuel, fuel oil and unleaded fuel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,965.55/each

Specifications

Dimensions

  • Height
    12-1/2 in
  • Inlet Outlet Port Sizes
    1 in
  • Length
    8-9/16 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637118-C
  • Air Inlet
    1/4 NPT
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Check Seat Material
    Kynar (PVDF)
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    FKM (Viton)
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    50 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    29 gpm
  • Type Design
    Metalic Bolted Fuel Transfer
  • Wet End Repair Kit
    637137-63-C
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)