Motion
PAN201
Sorbent Drip Pan, Application: Universal, Absorbent Capacity per Package: 12gal, Pan Length: 10-3/8"
Mi Item #02357348
MFR #PAN201
Price$153.59/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Drip Pan, Application: Universal, Absorbent Capacity per Package: 12gal, Pan Length: 10-3/8"
Mi Item #02357348
MFR #PAN201

Mfr description
PAN201 PILLOW-IN-A-PAN
  • High capacity PIG Pillow rests in low-profile pan to absorb and contain equipment leaks and persistent drips
  • Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
  • Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.59/bx

Specifications

Dimensions

  • Dimensions
    10.3750 in x 10.3750 in x 3.0000 in
  • Height
    3.0000 in, 76.20 mm
  • Pan Dimensions
    10-3/8 x 10-3/8 x 3 in
  • Pan Height
    3 in
  • Pan Length
    10-3/8 in
  • Pan Width
    10-3/8 in
  • Pillow Dimensions
    10 x 10 x 2 in
  • Pillow Height
    2 in
  • Pillow Length
    10 in
  • Pillow Width
    10 in
  • Width
    10.3750 in

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Container Material
    Polypropylene
  • Filler Material
    Recycled Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    12 Pans, 24 Pillows
  • Pan Color
    Black
  • Pan Material
    High Density Polyethylene
  • Pillow Color
    Gray
  • Type
    Absorbent Pillow-In-A-Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)