Motion
TMBA G11H

SKF
TMBA G11H

Heat-Oil Resistant Glove - Size XL, Kevlar, Yellow
Mi Item #02357352
MFR #TMBA G11H
Price$427.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMBA G11H

Heat-Oil Resistant Glove - Size XL, Kevlar, Yellow
Mi Item #02357352
MFR #TMBA G11H

Mfr description
TMBA G11H HEAT, OIL RESISTANT GLOVES
  • Melt and burn proof KEVLAR® gloves
  • Remains heat resistant when wet
  • Cut resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.88/each

Specifications

Dimensions

  • Glove Size
    XL
  • Numeric Size
    10
  • Weight
    0.71 lbs

Details

  • Additional Details
    Non-allergenic
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Yellow
  • Features & Benefits
    • Melt and burn proof KEVLAR® gloves • Remains heat resistant when wet • Cut resistant • Suitable for brief sub-merging in liquids of a temperature up to 120 °C (248 °F), e.g. hot oil bath •Tested and certified for mechanical hazards (EN 388) and thermal hazards (EN 407)
  • Finger Coverage
    Full
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Material
    Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)