Motion
205KRR2-NR-667

PEER BEARING CO (SKF)
205KRR2-NR-667

Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 0.6653 in Width, Double Sealed, With Snap Ring
Mi Item #02357382
MFR #205KRR2-NR-667
Price$50.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
205KRR2-NR-667

Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 0.6653 in Width, Double Sealed, With Snap Ring
Mi Item #02357382
MFR #205KRR2-NR-667

Mfr description
205HRR2-B AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.82/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    16.9 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6653 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    205HRR2-B AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205KRR2-NR-667 is a 0.8750 in hex radial/deep groove ball bearing with a 52 mm OD and 0.6653 in width, double sealed for long life.
  • Manufacturer Catalog Number
    205KRR2-NR-667
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106970026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)