Motion
SFM-16X20X16X24X2

SYMMCO INC
SFM-16X20X16X24X2

Metric Flange Bearing - 16 mm ID, 20 mm OD, 16 mm Length, 24 mm Flg Dia., 2 mm Flg Thickness, Powdered Metal Material
Mi Item #02357523
MFR #SFM-16X20X16X24X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SFM-16X20X16X24X2

Metric Flange Bearing - 16 mm ID, 20 mm OD, 16 mm Length, 24 mm Flg Dia., 2 mm Flg Thickness, Powdered Metal Material
Mi Item #02357523
MFR #SFM-16X20X16X24X2

Mfr description
FFM16X20X16 METRIC FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    24 mm
  • Inside Diameter
    16 mm
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    20 mm
  • Overall Length  
    16 mm

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SFM
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)