Overview
Mfr description
AAM 12X15X12 BRZ BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance±0.12 mm;±0.0047 in
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance+0.030/+0.050 mm;+0.0012/+0.0020 in
- Outside Diameter
- DescriptionSintered Bronze Oil-Impregnated SAE 841 Metric Sleeve Bearing
- Overall Length
- Measurement StandardMetric
- Finish CoatingOil Impregnated
- MaterialOil-Impregnated Sintered Bronze
- Country of OriginUS
- Operating Temperature Range-10 to 93 °C, -10 to 200 °F
- Material SpecificationSAE 841
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- SeriesSSM
- Inside Diameter12 mm
- Additional DetailsOil-Impregnated;RoHS Compliant
- Group & ClassSintered Bronze
- Inside Diameter Tolerance+0.010/+0.030 mm;+0.0004/+0.0012 in
- RoHs ComplianceYes
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data