Overview
Mfr description
AAM 16X20X16 BRZ BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Outside Diameter
- Overall Length
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- SeriesSSM
- Inside Diameter16 mm
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data