Motion
SSM-20X24X20

SYMMCO INC
SSM-20X24X20

Metric Plain Sleeve Bearing - 20 mm ID, 24 mm OD, 20 mm Length, Powdered Metal Material
Mi Item #02357555
MFR #SSM-20X24X20
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SSM-20X24X20

Metric Plain Sleeve Bearing - 20 mm ID, 24 mm OD, 20 mm Length, Powdered Metal Material
Mi Item #02357555
MFR #SSM-20X24X20

Mfr description
AAM 20X24X20 BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    24 mm
  • Overall Length  
    20 mm

Details

  • Bearing Material
    Powdered Metal
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SSM
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)