Motion
SFM-12X15X12X18X1.5

SYMMCO INC
SFM-12X15X12X18X1.5

Metric Flange Bearing - 12 mm ID, 15 mm OD, 12 mm Length, 18 mm Flg Dia., 1.5 mm Flg Thickness, Powdered Metal Material
MI ITEM #02357566
MFR #SFM-12X15X12X18X1.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SFM-12X15X12X18X1.5

Metric Flange Bearing - 12 mm ID, 15 mm OD, 12 mm Length, 18 mm Flg Dia., 1.5 mm Flg Thickness, Powdered Metal Material
MI ITEM #02357566
MFR #SFM-12X15X12X18X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FFM 12X15X12 BRZ BRG

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SFM
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought