Motion
SFM-25X32X20X39X3.5

SYMMCO INC
SFM-25X32X20X39X3.5

Metric Flange Bearing - 25 mm ID, 32 mm OD, 20 mm Length, 39 mm Flg Dia., 3.5 mm Flg Thickness, Powdered Metal Material
MI ITEM #02357571
MFR #SFM-25X32X20X39X3.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SFM-25X32X20X39X3.5

Metric Flange Bearing - 25 mm ID, 32 mm OD, 20 mm Length, 39 mm Flg Dia., 3.5 mm Flg Thickness, Powdered Metal Material
MI ITEM #02357571
MFR #SFM-25X32X20X39X3.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Flange Diameter  
    39 mm
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    32 mm
  • Overall Length  
    20 mm

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SFM
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free

Overview

Mfr description
FFM 25X32X20 BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought