Motion
7221BL1G

NTN
7221BL1G

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02357572
MFR #7221BL1G
Price$1,413.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7221BL1G

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02357572
MFR #7221BL1G

Mfr description
7221BL1G BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.77/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.59 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7221BL1G BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359446920
  • Max Rpm
    4300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    142000 N
  • Radial Static Load Capacity
    129000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359446920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)