Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginUS
- Installation Instructions
- Manufacturer Catalog
- Product TypeGuided Air Cylinders
- SeriesMGQ
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)