Motion
T2-6
6.0000 ft Overall Length, Carbon Steel Material
Mi Item #02359105
MFR #T2-6
Price$171.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 ft Overall Length, Carbon Steel Material
Mi Item #02359105
MFR #T2-6

Mfr description
T2-6 DUALVEE TRACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.81/each

Specifications

Dimensions

  • Overall Length
    6.0000 ft

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)