Motion
ACA392314R0A00HAD00000AA10G00000B

DANFOSS HYDROSTATIC
ACA392314R0A00HAD00000AA10G00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #02359321
MFR #ACA392314R0A00HAD00000AA10G00000B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA392314R0A00HAD00000AA10G00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #02359321
MFR #ACA392314R0A00HAD00000AA10G00000B

Mfr description
3923-178 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    63.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T 12/24 Spline
  • Port Type
    Code 61 Flange
  • Series
    ACA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)