Motion
ACA392321R0B00MAD002M0D010D00000B

DANFOSS HYDROSTATIC
ACA392321R0B00MAD002M0D010D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02359353
MFR #ACA392321R0B00MAD002M0D010D00000B
Price$12,079.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA392321R0B00MAD002M0D010D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02359353
MFR #ACA392321R0B00MAD002M0D010D00000B

Mfr description
3923-210 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,079.08/each

Specifications

Dimensions

  • Overall Height
    10.5600 in, 268.22 mm
  • Overall Length
    17.0500 in, 433.07 mm
  • Overall Width
    10.7400 in, 272.80 mm
  • Port Thread Size
    7/8

Details

  • Application
    Hydrostatic, Closed Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Manual Control
  • Controller Type
    Manual Control
  • Displacement
    63.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    21T 16/32 DP Spline Shaft
  • Max Continuous Torque
    3709.90 in-lb, 419.16 N-m
  • Max Operating Temperature
    180 °F, 82 °C
  • Maximum Flow Rate
    264.8 L/min, 70 gpm
  • Maximum Input Speed
    4160 rpm
  • Maximum Operating Pressure
    6000 psi, 414 bar
  • Port Location
    Side
  • Port Type
    Code 62 Flange
  • Pump Application
    Mobile Equipment
  • Series
    ACA
  • Shaft Type
    21T 16/32 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)