Overview
Mfr description
3923-218 PUMP
Specifications
- SeriesACA
- Displacement63.7 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type14T 12/24 Spline
- Port TypeCode 61 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data