Motion
SYN WORM GEAR LUBE 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN WORM GEAR LUBE 5GAL PAIL

SYNTHETIC WORM GEAR LUBRICANT Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #02359383
MFR #SYN WORM GEAR LUBE 5GAL PAIL
Price$749.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN WORM GEAR LUBE 5GAL PAIL

SYNTHETIC WORM GEAR LUBRICANT Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #02359383
MFR #SYN WORM GEAR LUBE 5GAL PAIL

Mfr description
L0981-060 WORM GEAR OIL SYN 5GAL PAIL
  • Excellent thermal stability
  • Outstanding anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.05/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    460
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    LUBRIPLATE SYNTHETIC WORM GEAR LUBRICANT is an excellent gear and bearing lubricant for use under severe conditions, such as extremely high or low temperatures.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    288°C/550 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215598106
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215598106
  • Viscosity
    440
  • Viscosity Index
    164
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)