Motion
L0981-061
SYN WORM GEAR LUBE, 1/4 DRUM
Mi Item #02359390
MFR #L0981-061
Price$2,729.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN WORM GEAR LUBE, 1/4 DRUM
Mi Item #02359390
MFR #L0981-061

Mfr description
L0981-061 WORM GEAR OIL SYN 1/4DRUM
  • Excellent thermal stability
  • Outstanding anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,729.43/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    460
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    LUBRIPLATE SYNTHETIC WORM GEAR LUBRICANT is an excellent gear and bearing lubricant for use under severe conditions, such as extremely high or low temperatures.
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Keg
  • Flash Point
    288°C/550°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215498109
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Product Type
    Gear Oil
  • UPC_NO
    089215498109
  • Viscosity
    440
  • Viscosity Index
    164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)