Motion
5423-328
Hydraulic Axial Piston Pump - ACA, 89.13 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02359812
MFR #5423-328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ACA, 89.13 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02359812
MFR #5423-328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5423-328 PUMP

Specifications

  • Series
    ACA
  • Displacement
    89.13 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    23T 16/32 Spline
  • Port Type
    Code 62 Flange
  • Control Type
    Hydraulic
  • Pressure Compensator Range
    65 to 290 psi
  • Displacement Type
    Variable Displacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought