Specifications
Details
- Displacement89.1 cm³/r
- Displacement TypeVariable Displacement
- Input RotationRight Hand
- Input Shaft Type23T 16/32 Spline
- Port TypeCode 62 Flange
- SeriesACA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)