1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS HYDROSTATIC
5423-590
Hydraulic Axial Piston Pump - ACA, 89.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #
02360022
MFR #
5423-590
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Axial Piston Pumps
DANFOSS HYDROSTATIC 5423-590
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS HYDROSTATIC
5423-590
Hydraulic Axial Piston Pump - ACA, 89.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #
02360022
MFR #
5423-590
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Displacement
89.1 cm³/r
Displacement Type
Variable Displacement
Input Rotation
Left Hand Rotation
Input Shaft Type
1.50 in Dia Tapered with Square Key
Port Type
Code 61 Flange
Series
ACA
Overview
Mfr description
5423-590 PUMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought