Motion
ACA542340R0AKKMCE000000C30D000A0B

DANFOSS HYDROSTATIC
ACA542340R0AKKMCE000000C30D000A0B

Hydraulic Axial Piston Pump - ACA, 89.13 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #02360050
MFR #ACA542340R0AKKMCE000000C30D000A0B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA542340R0AKKMCE000000C30D000A0B

Hydraulic Axial Piston Pump - ACA, 89.13 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #02360050
MFR #ACA542340R0AKKMCE000000C30D000A0B

Mfr description
5423-625 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Control Type
    Manual
  • Displacement
    89.13 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.50 in Dia Tapered with Square Key
  • Port Type
    Code 61 Flange
  • Series
    ACA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)