Motion
ACA642323R1B00MAG000000030G00000B

DANFOSS HYDROSTATIC
ACA642323R1B00MAG000000030G00000B

Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02360170
MFR #ACA642323R1B00MAG000000030G00000B
Price$12,648.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA642323R1B00MAG000000030G00000B

Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02360170
MFR #ACA642323R1B00MAG000000030G00000B

Mfr description
6423-005 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,648.93/each

Specifications

Dimensions

  • Overall Height
    12.2600 in, 311.40 mm
  • Overall Length
    17.9600 in, 456.18 mm
  • Overall Width
    12.0400 in, 305.82 mm

Details

  • Application
    Closed Loop Circuits
  • Control Type
    Manual Control
  • Controller Type
    Manual Control
  • Displacement
    105.4 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    23T 16/32 Spline
  • Max Continuous Torque
    6141.20 in-lb, 693.86 N-m
  • Max Operating Temperature
    180 °F, 82 °C
  • Maximum Input Speed
    3720 rpm
  • Port Type
    Code 62 Flange
  • Pump Application
    Hydrostatic Heavy Duty Variable Pump
  • Series
    ACA
  • Shaft Type
    Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)