1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS HYDROSTATIC
ACA642314R0A00HB000000AB40D00000B
Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #
02360198
MFR #
ACA642314R0A00HB000000AB40D00000B
Price
$15,930.05
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Axial Piston Pumps
DANFOSS HYDROSTATIC ACA642314R0A00HB000000AB40D00000B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS HYDROSTATIC
ACA642314R0A00HB000000AB40D00000B
Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #
02360198
MFR #
ACA642314R0A00HB000000AB40D00000B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$15,930.05
/each
Qty
Add to Cart
Specifications
Details
Displacement
105.4 cm³/r
Displacement Type
Variable Displacement
Input Rotation
Right Hand Rotation
Input Shaft Type
14T 12/24 Spline
Port Type
Code 61 Flange
Series
ACA
Overview
Mfr description
6423-049 PUMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought