Overview
Mfr description
6423-081 PUMP
Specifications
- SeriesACA
- Displacement105.4 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type13T 8/16 Spline
- Port TypeCode 62 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data