Overview
Mfr description
7620-129 PUMP
Specifications
- SeriesACA
- Displacement124.8 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type27T 16/32 Spline
- Port TypeCode 62 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data