Motion
75SCP100
Half & Full Facepiece Cartridge/Filter Combination - Ammonia, Chlorine, Chlorine Dioxide, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Methylamine, Organic Vapor, Sulfur Dioxide, P100, Magenta/Olive
Mi Item #02360624
MFR #75SCP100
Price$47.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge/Filter Combination - Ammonia, Chlorine, Chlorine Dioxide, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Methylamine, Organic Vapor, Sulfur Dioxide, P100, Magenta/Olive
Mi Item #02360624
MFR #75SCP100

Mfr description
75SCP100L DEFENDER CARTRIDGE
  • Provides 99.97% filter efficiency for all particulates
  • 7581P100: Approved for use against organic vapors
  • 7582P100: Approved for use against acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide (escape), chloride dioxide, hydrogen fluoride)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.75/pr

Specifications

Dimensions

  • Height
    2.8
  • Length
    6.2
  • Package Size
    2 Units
  • Weight
    0.60 lbs, 0.6
  • Width
    3.4

Details

  • Color Code
    Magenta/Olive
  • Niosh Classification
    P100
  • Product Line
    Defender
  • Protection Type
    Ammonia, Chlorine, Chlorine Dioxide, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Methylamine, Organic Vapor, Sulfur Dioxide
  • Type
    Cartridge/Filter Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)