Motion
7190N99
Particulate Respirator - N99 Filtration Standard, One-Size-Fits-All
Mi Item #02360626
MFR #7190N99
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N99 Filtration Standard, One-Size-Fits-All
Mi Item #02360626
MFR #7190N99

Mfr description
7190N99 PARTICULATE RESPIRATOR
  • For solids, such as welding fumes and non-oil
  • Advantages over disposable respirators include comfort, fit, convenience and performance
  • N99—Not for use in atmospheres that contain oil-based aerosols, 99% minimum filter efficiency in removing particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Filtration Standard
    N99
  • Number Of Straps
    2
  • Standards Met
    NIOSH
  • Type
    Limited-Use Half Mask Respirator
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)