Specifications
Dimensions
- Glove SizeM or Size 8
Details
- ApplicationGeneral Purpose
- Coating CoverageCriss-Cross Pattern
- Coating MaterialPVC
- ColorBlue
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialCotton
- Lining SeamsSeamless Lining
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards Met21 CFR, FDA, USDA
- UPC_NO821812017723
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)