Specifications
Dimensions
- Glove SizeM or Size 8
Details
- ApplicationGeneral Purpose
- Coating CoverageFull
- Coating MaterialNitrile
- ColorBeige
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Grip PatternN-Tread
- Hand TypePair
- Lining MaterialCotton, Polyester
- Lining SeamsSeamless Lining
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Product LineGrip N
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards Met21 CFR, FDA, USDA
- UPC_NO821812017815
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)