Motion
79/1191S
Grip N® General Purpose Work Gloves - Women's Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02360630
MFR #79/1191S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip N® General Purpose Work Gloves - Women's Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02360630
MFR #79/1191S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79/1191S GRIP N NITRILE GLOVES - WOMENS

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    N-Tread
  • Standards Met
    21 CFR, FDA, USDA
  • Coating Material
    Nitrile
  • Product Line
    Grip N
  • Description Keyword
    Unlined
  • UPC_NO
    821812017785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought