Motion
LA132G/11
NitriGuard Plus Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Slip-On Cuff, 33 cm Length, Green
MI ITEM #02360633
MFR #LA132G/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Plus Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Slip-On Cuff, 33 cm Length, Green
MI ITEM #02360633
MFR #LA132G/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA132G/11 NITRILE GLOVES
  • 100% nitrile content offers superior resistance to cuts, snags, abrasions and punctures
  • Free of latex proteins which can cause allergic reactions
  • Comply with USDA and FDA regulations, 21 CFR, for use in food processing
  • 15 mil with sandpatch grip and 13” cuff
  • Will not swell, sag or weaken from fat absorption
  • Out performs natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats
  • Available with flock lining for a soft, pleasant feel that absorbs perspiration and aids in donning and doffing
  • Curved shaped hand provides a natural fit
  • Aerospace and automotive degreasing, automotive assembling and painting, chemical handling and processing, food processing, graphic arts and print shop cleanup

Specifications

  • Glove Size
    2X-Large, 11
  • Material
    Nitrile
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    NitriGuard Plus
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Standards Met
    EN 374.2003, EN 374.2003 JKL, EN 388 4001, EN 388.2003, EN 420.2003, FDA
  • Thickness
    15 mil
  • Features & Benefits
    • 100% nitrile content offers superior resistance to cuts, snags, abrasions and punctures• Free of latex proteins which can cause allergic reactions• Comply with USDA and FDA regulations, 21 CFR, for use in food processing• 15 mil with sandpatch grip and 13” cuff• Will not swell, sag or weaken from fat absorption• Out performs natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats• Available with flock lining for a soft, pleasant feel that absorbs perspiration and aids in donning and doffing• Curved shaped hand provides a natural fit• Aerospace and automotive degreasing, automotive assembling and painting, chemical handling and processing, food processing, graphic arts and print shop cleanup
  • Prop 65
    Yes
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text