Motion
81/1162M
Smitty General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02360636
MFR #81/1162M
Price$52.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smitty General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02360636
MFR #81/1162M

Mfr description
81/1162M SMITTY GLOVES - MENS
  • Provides protection against intermittent Heat up to 400°F
  • Nitrile palm coating provides excellent grip and longer life
  • Knit design allows hands to breathe, unlike cut/sewn hot mill gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.42/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Smitty
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    821812017907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)