Motion
81/1162S
Smitty General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02360637
MFR #81/1162S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smitty General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02360637
MFR #81/1162S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81/1162S SMITTY GLOVES - WOMENS
  • Provides protection against intermittent Heat up to 400°F
  • Nitrile palm coating provides excellent grip and longer life
  • Knit design allows hands to breathe, unlike cut/sewn hot mill gloves
  • Available with extended cuffs for additional protection above the wrist.
  • New Steamproof Hot Mill version has a three-layer design
  • Inner layer of cotton provides hand comfort and wicks perspiration away from skin
  • Outer layer has excellent grip
  • Protective layer in between gloves provides resistance to steam
  • All three work together to provide a lightweight solution for working in hot, steamy applications

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Coating Material
    Nitrile
  • Product Line
    Smitty
  • Description Keyword
    Unlined
  • UPC_NO
    821812017877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought