Motion
2X5FT GS COOLANT AIR 60 HW

GATES RUBBER CO
2X5FT GS COOLANT AIR 60 HW

Industrial Hose - 2 in Inner Diameter, 60 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #02360649
MFR #2X5FT GS COOLANT AIR 60 HW
Price$352.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X5FT GS COOLANT AIR 60 HW

Industrial Hose - 2 in Inner Diameter, 60 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #02360649
MFR #2X5FT GS COOLANT AIR 60 HW

Mfr description
24932 GREEN STRIPE II WIRE INSERTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.84/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    4.5 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.46 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053177497
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)